Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT BENCH LINO 2000 X 750 X 840MM 41003180.16V
BOTT BENCH LINO 2000 X 750 X 840MM 41003180.16V
cubio framework bench (lino) WxDxH: 2000x750x840mm RAL 7035
References
bott:
41003180.16V
rubix:
2001499
Technical specifications
Height
840
mm
Width
2000
mm
Depth
750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT BENCH LINO 2000 X 750 X 840MM 41003180.16V
cubio framework bench. Featuring a heavy duty steel channel, framework with 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
Height
840
mm
Width
2000
mm
Depth
750
mm
Model
41003180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
539.94
excl. VAT
/
Each
£
647.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16923031.19 HGHT ADJ WBENCH 200X600X830 - 930& MPX WORKTOP
BOTT 41002130.16V CUBIO KWR-2078-1.5 MOBILE STORAGE BENCH
BOTT 16923013.24 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
BOTT 16921912.19PED BNCH 1500X600X930 + LINO WTOP &2 DRAW &CUBD
SPARTEX SSE8412908LX EUROSLIDE SUPERBENCH 840X1200X900 L/Grey
BOTT 16922606.24 VERSO WELDED BENCH 1500 X600 X910 +STEEL WORKTOP
BOTT VERSO MBILE FR/WORK BENCH 1000X800X930MM &LINO WRKTOP 16922111.16
BOTT 16922604.11 VERSO 1500 X 910MM STATIC W-BEN S 1 X DRAWER
VERSO HGHT ADJ STORAGE BENCH 1500MMX600MMX830-930MM+30MM MPX WORKTOP
Q16921666.19 VERSO ADJ HEIGHT BENCH 1 DRAWER-DOOR & 30MM WOOD WORKTOP
SPARTEX SC841275LX1A ESD W/BENCH- 840.1200.750-1DRAW &CUPBD
BOTT CUBIO STORAGE BENCH 1578-1.7 WITH MPX WORKTOP 41002037.11V
SPARTEX SQ841575BX4B SQ TUBE W/BNCH-BCH/TOP 840.1500.750-CUPBD &3DRW
SPARTEX SW986045SWYX 1WORKSTATION & FLAT TOP &1DRAW 980.600.450 YELLOW
BOTT CUBIO HGT ADJUST MBILE BENCH 1500MMX750MMX840-1140MM 41003285.16V