BOTT VERSO MBILE FR/WORK BENCH 1500X800X930MM &LINO WRKTOP 16922113.16


verso mobile workstand with lino worktop WxDxH: 1500x800x930mm RAL 7035

References
bott:16922113.16
rubix:2599221
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth800 mm
See all Specifications

Product details : BOTT VERSO MBILE FR/WORK BENCH 1500X800X930MM &LINO WRKTOP 16922113.16


verso mobile framework bench. Featuring a robust, cross braced, steel channel, framework with full depth base shelf / tray, 125mm diameter castors and a 30mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x800x930mm.

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth800 mm
Model16922113
Show UNSPSC/ECL@SS
£ 633.24 excl. VAT
/ Each
£ 759.89 incl. VAT
  • Usually arrives within 14 working days