BOTT 16922305.16 VERSO 1500X600X780 CANT BENCH MFC
verso cantilever bench with MFC worktop WxDxH: 1500x600x780mm RAL 7035
See technical informationSee documentsReferences
Bott:16922305.16
Rubix:2584228
EAN:5039350028834




Documents
Product details : BOTT 16922305.16 VERSO 1500X600X780 CANT BENCH MFC
verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm MFC laminate worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x600x780mm.
Technical specifications
Attributes
| Height | 780 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
| Model | 16922305 |
Show UNSPSC/ECL@SS
£ 394.15 excl. VAT
/ Each
£ 472.98 incl. VAT
- Delivery usually within ( 16 ) days