Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
BOTT 41003344.19VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
BOTT 41003344.19VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
Cubio
References
bott:
41003344.19V
rubix:
214A8572
Technical specifications
Height
840
mm
Width
1500
mm
Depth
750
mm
Product details
Technical specifications
Product details : BOTT 41003344.19VFRAMEWK BNCH 1500X750X840& 1DRAW & LINOEUM WTOP
0
Technical specifications
Attributes
Height
840
mm
Width
1500
mm
Depth
750
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
851.76
excl. VAT
/
Each
£
1,022.11
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SQ841560NLXX ESD SQ TUBE WORKBENCH 840X1500X600 L/Grey
BOTT 41002027.77V CUBIO STORAGE BENCH (LINO)
SPARTEX SQ841275PX7A W 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE
BOTT 41002019.19V CUBIO STORAGE BENCH 1578-1.1 WITH MPX WORKTOP
BOTT 16921950.11 VERSO PEDESTAL BENCH 2000MM X 600MM X 930MM WITH MPX
Q16921665.19 VERSO ADJ HEIGHT BENCH FULL CUPBOARD 30MM LINO WORKTOP
BOTT VERSO MBILE FR/WORK BENCH 1500X600X930MM & MPX WRKTOP 16922104.16
BOTT 41002073.16V CUBIO STORAGE BENCH 2078-1.9 WITH MPX WORKTOP
BOTT 41002052.19V CUBIO STORAGE BENCH 2078-1.2 WITH MPX WORKTOP
SPARTEX SST900PKIT1B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLUSST
SPARTEX SQ841275BX8A 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UP
BOTT 16922022.16 VERSO 1500X800 AD HT FW BEN FS MPLEX
BOTT BENCH LINO 2000 X 750 X 840MM 41003171.16V
BOTT 16921602.19 HGHT ADJ WBENCH 700600780 - 930& MPX WORKTOP
SPARTEX SC841575LX5B CUPBD 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMST