SPARTEX SJ841860PKXX HEAVY DUTY WORKBENCH 840X1800X600 DARK GREY
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SJ841860PKXX
Rubix:224A8154
Manufacturer :SJ841860PKXX
Product details : SPARTEX SJ841860PKXX HEAVY DUTY WORKBENCH 840X1800X600 DARK GREY
Our range of Heavy Duty workshop benches have a fully welded construction and are perfect for heavy duty applications within industrial, engineering or manufacturing facilities. These built to last benches are available in a selection of sizes with a choice of high quality worktops including; Solid Beech, Linoleum, Steel Plate and Laminate.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1800 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 801.51 excl. VAT
/ Each
£ 961.81 incl. VAT
- Delivery usually within ( 16 ) days

