SPARTEX SA7990608LXX PREMIUM HEIGHT ADJUSTABLE W/BENCH 900X600 L/Grey
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SA7990608LXX
Rubix:224A7961
Manufacturer :SA7990608LXX
Product details : SPARTEX SA7990608LXX PREMIUM HEIGHT ADJUSTABLE W/BENCH 900X600 L/Grey
The Premium Height Adjustable Workbenches are suitable for use within industrial environments and for heavy use in assembly, production and engineering areas. These benches are manual height adjustable and desk sizes range from a standard height of 730mm to 950mm. These benches are available with a range of worktops including, Linoleum, Laminate and Solid Beech.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 900 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,230.60 excl. VAT
/ Each
£ 1,476.72 incl. VAT
- Delivery usually within ( 16 ) days


