References
Bott:41003235.77V
Rubix:272A1671

Product details : BOTT 41003235.77V CUBIO PEDESTAL BENCH (MPX)
Cubio pedestal bench with 6 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott Cubio cabinet and a 40mm multiplex wood worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 75mm 2x 100mm 1x 150mm 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Number of drawers | 6 |
Show UNSPSC/ECL@SS
£ 1,268.31 excl. VAT
/ Each
£ 1,521.97 incl. VAT
- Delivery usually within ( 16 ) days