References
Spartex:UK-SQ8412608LXX
Rubix:224A7715
Manufacturer :SQ8412608LXX
Product details : SPARTEX SQ8412608LXX SQ TUBE WORKBENCH 840.1200.600 L/Grey
Square Tube general workshop benches are suitable for use in assembly, production and light engineering with the weight load of 250KG UDL. These steel workbenches are one of our best selling bench range, and are available in various sizes with high quality worktop options including Solid Beech, Laminate, Linoleum and MFC.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1200 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 465.18 excl. VAT
/ Each
£ 558.22 incl. VAT
- Delivery usually within ( 16 ) days

