cubio storage bench (mpx) 2 drawer-door / mid shelf / 3 drawers WxDxH: 2000x750x840mm RAL 7035
Height | 840 mm |
---|---|
Width | 2000 mm |
Depth | 750 mm |
Height | 840 mm |
---|---|
Width | 2000 mm |
Depth | 750 mm |
Number of drawers | 4 |
Model | 41002058 |
Usually arrives within 14 working days