References
Bott:41002037.19V
Rubix:214A8469
Product details : BOTT 41002037.19V CUBIO STORAGE BENCH 1578-1.7 WITH MPX WORKTOP
Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with a combination of 1 drawer and 1 x 350mm high cupboard, finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 320 mm |
|---|---|
| Width | 680 mm |
| Depth | 30 mm |
Show UNSPSC/ECL@SS
£ 982.37 excl. VAT
/ Each
£ 1,178.84 incl. VAT
- Delivery usually within ( 16 ) days
