SPARTEX SQ841275PX7A W 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SQ841275PX7A
Rubix:224A7540
Manufacturer :SQ841275PX7A
Product details : SPARTEX SQ841275PX7A W 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE
Square Tube general workshop benches are suitable for use in assembly, production and light engineering with the weight load of 250KG UDL. These steel workbenches are one of our best selling bench range, and are available in various sizes with high quality worktop options including Solid Beech, Laminate, Linoleum and MFC.
Technical specifications
Attributes
| Width | 1200 mm |
|---|---|
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,686.19 excl. VAT
/ Each
£ 2,023.43 incl. VAT
- Delivery usually within ( 6 ) days

