BOTT 16922603.19 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP


Cubio

References
bott:16922603.19
rubix:214A6864
brand logo
brand logo
Technical specifications
Height930 mm
Width1000 mm
Depth600 mm

Product details : BOTT 16922603.19 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP


verso welded bench 1000mm x 600mm x 930mm with 30mm Mpx worktop. With 750 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Complete with 1 x 600mm high cupboard fitted with a 3 point lock.

Technical specifications


Attributes
Height930 mm
Width1000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 548.09 excl. VAT
/ Each
£ 657.71 incl. VAT
  • Usually arrives within 14 working days