SPARTEX SC186046ZUXX CLOTHING CUPBOARD 1800.600.460 LIGHT BLUE


Wardrobe Spartex

References
spartex:UK-SC186046ZUXX
rubix:224A9483
manufacturer :SC186046ZUXX
brand logo
brand logo
Technical specifications
Typeclothing cupboards
Height1800 mm
Width600 mm
See all Specifications

Product details : SPARTEX SC186046ZUXX CLOTHING CUPBOARD 1800.600.460 LIGHT BLUE


The Clothing Cupboard range offers a secure clothing storage solution for a variety of workplaces. Ideal for clothes storage within industrial areas, laboratories or cleaning facilities, each cupboard is available powder coated in a range of colours so you can be sure to find one to suit your workplace. Strengthened doors and a 2-point locking system protect against unauthorised access and the durable steel design gives resistance against general wear and tear.

Technical specifications


Attributes
Typeclothing cupboards
Height1800 mm
Width600 mm
Depth460 mm
Show UNSPSC/ECL@SS
£ 534.75 excl. VAT
/ Each
£ 641.70 incl. VAT
  • Usually arrives within 14 working days