BOTT 16926581.191050X550X2000MID-PARTITION PPE&JANIT CUBD&3 SHELF
verso kitted cupboard with 3 shelves, 4 drawers, 1 rail WxDxH: 1050x550x2000mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16926581.19
Rubix:214A7380

Documents
Product details : BOTT 16926581.191050X550X2000MID-PARTITION PPE&JANIT CUBD&3 SHELF
verso PPE / janitorial kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.), a hanging rail and 1x 100mm 3x 175mm. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x550x2000mm.
Technical specifications
Attributes
| Type | kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 2000 mm |
| Length | 1050 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 1,108.47 excl. VAT
/ Each
£ 1,330.16 incl. VAT
- Delivery usually within ( 16 ) days




