MORESECURE 1 DOOR BLUE LOCKER M12511GUCF00
Moresecure 1 door blue locker m12511gucf00
See technical informationReferences
Link 51:M12511GUCF00
Rubix:1253691

Product details : MORESECURE 1 DOOR BLUE LOCKER M12511GUCF00
Manufactured to meet the demands for personal storage. Features semi concealed hinges for security and clean lines, welded vertical door channel for added strength and protection against impact damage and key operated deadlock. Finished with BioCote powder coating that offers protection against a wide range of bacteria helping to create a cleaner and more hygienic working environment. Tested and conform to the requirements of BS4680:1996 standard clothes lockers. Single door lockers 1800 x 300 x 300mm have a fitted shelf and double coat hook and 1800 x 300 x 450mm a fitted shelf, double coat hook and garment hanging rail. Available in a choice of single, nest of 2 and nest of 3 lockers.
Technical specifications
Attributes
| Type | locker |
|---|---|
| Number of doors | 1 |
| Height | 1800 mm |
| Width | 300 mm |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 151.41 excl. VAT
/ Each
£ 181.69 incl. VAT
- Usually arrives within 14 working days
