verso ventilated door kitted cupboard with 1 shelf, 1 rail WxDxH: 1050x550x2000mm RAL 7035/3004
Type | Ventilated Door Kitted Cupboard |
---|---|
Number of doors | 2 |
Height | 2000 mm |
Type | Ventilated Door Kitted Cupboard |
---|---|
Number of doors | 2 |
Height | 2000 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16926771 |
Usually arrives within 14 working days