SPARTEX SST900BKIT3K BACK PANEL WORKTOP SERVICEDUCT&POST FITTED DARK G
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SST900BKIT3K
Rubix:225A5668
Manufacturer :SST900BKIT3K
Product details : SPARTEX SST900BKIT3K BACK PANEL WORKTOP SERVICEDUCT&POST FITTED DARK G
Our 900mm System Tek Workbench kits offers the user many configurations of 900mm Tooling Cabinets with a range of above accessories to suit their workshop bench. These 900mm System Tek benches are perfect for the industrial, manufacturing or workshop set-up and provide the ideal storage solution.
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 1,465.98 excl. VAT
/ Each
£ 1,759.18 incl. VAT
- Delivery usually within ( 16 ) days

