VERSO HGHT ADJ STORAGE BENCH 1500MMX600MMX830-930MM+30MM MPX WORKTOP
verso adj. height storage bench (mpx) with mid shelf / 3 drawer cab WxDxH: 1500x600x830-930mm RAL 7035/5010
See technical informationReferences
Bott:16923013.11
Rubix:45032515


Product details : VERSO HGHT ADJ STORAGE BENCH 1500MMX600MMX830-930MM+30MM MPX WORKTOP
verso adjustable height storage bench with open cupboard / 3 drawer cabinet. Featuring a robust, steel channel, adjustable height framework with integrated storage units and a 30mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: 525+800x550x600mm. Drawer configuration: 1x 125mm, 2x 175mm with 100% extension slides (75kg U.D.L.) and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x830-930mm.
Strengths
This storage bench features 3 wide drawers and 1 open front cabinet with adjustable shelf
Mobile model includes 125mm diameter castors
Access beneath bench allows good housekeeping
Supplied assembled ready to use
Optional drawer dividers available
Mobile model includes 125mm diameter castors
Access beneath bench allows good housekeeping
Supplied assembled ready to use
Optional drawer dividers available
Applications
The BOTT Verso 1500mm wide 3 drawer storage bench is durable, robust and suitable for a variety of workplace environments
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 837.69 excl. VAT
/ Each
£ 1,005.23 incl. VAT
- Delivery usually within ( 16 ) days