References
Facom:RWS2-2MW6D
Rubix:260A7563
EAN:3662424174674

Product details : FACOM RWS2-2MW6D RWS2 WORKBENCH WOOD TOP
Strengths
•Part of Facom ROLL Workshop System (RWS2)
6 drawers base unit: 3 drawers 60 mm, 2 drawers 130 mm, 1 drawer 200 mm
Fully opening drawers on telescopic ball bearing slides
Drawers fitted with a selective opening system Pre-filled Polypropylene drawer pulls
Centralized locking, supplied with 2 keys, one folding
Drawer useful size: L 569 x D 421 x H 60/130/200 mm
Max Load per drawer: 20/25/30 kg
The 60 and 130 mm drawers can be fitted with thermo shaped or foam modules from Facom Modular system program The 200 mm drawers can also be fitted with modules Can be fitted with optional partitions JET215 for 60mm drawers and JET216 for 130mm drawers
“U” shaped sheet steel leg Can be fixed to the ground
Worktop: 40 mm multi layered beech wood Suitable for installing a vice- Static load resistance: 1 ton
Easy and fast assembly
Structure in Epoxy painted steel sheet
6 drawers base unit: 3 drawers 60 mm, 2 drawers 130 mm, 1 drawer 200 mm
Fully opening drawers on telescopic ball bearing slides
Drawers fitted with a selective opening system Pre-filled Polypropylene drawer pulls
Centralized locking, supplied with 2 keys, one folding
Drawer useful size: L 569 x D 421 x H 60/130/200 mm
Max Load per drawer: 20/25/30 kg
The 60 and 130 mm drawers can be fitted with thermo shaped or foam modules from Facom Modular system program The 200 mm drawers can also be fitted with modules Can be fitted with optional partitions JET215 for 60mm drawers and JET216 for 130mm drawers
“U” shaped sheet steel leg Can be fixed to the ground
Worktop: 40 mm multi layered beech wood Suitable for installing a vice- Static load resistance: 1 ton
Easy and fast assembly
Structure in Epoxy painted steel sheet
Applications
Workshop
Technical specifications
Attributes
| Height | 850 mm |
|---|---|
| Width | 600 mm |
| Depth | 700 mm |
| Number of drawers | 6 |
| Model | rws2 |
Show UNSPSC/ECL@SS
£ 1,007.77 excl. VAT
/ Each
£ 1,209.32 incl. VAT
- Delivery usually within ( 14 ) days
