SPARTEX SUCDISB6065BDISPOSAL WITH INTERNAL PLASTIC BIN-650D BLU
Accessory for workshop furniture Spartex
See technical informationReferences
Spartex:UK-SUCDISB6065B
Rubix:225A0790
Manufacturer :SUCDISB6065B


Technical specifications
| Type | spartex sucdisb6065bdisposal with internal plastic bin-650d blu |
|---|
Product details : SPARTEX SUCDISB6065BDISPOSAL WITH INTERNAL PLASTIC BIN-650D BLU
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 825mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Type | spartex sucdisb6065bdisposal with internal plastic bin-650d blu |
|---|---|
| Height | 825 mm |
Show UNSPSC/ECL@SS
£ 307.15 excl. VAT
/ Each
£ 368.58 incl. VAT
- Delivery usually within ( 16 ) days