BOTT DOUBLE SPRING CLIPS 6MM PACK OF 5 14013075
perfo double spring clip 6-9mm (pack of 5) WxDxH: 60x20x60mm zinc plated
See technical informationSee documentsReferences
Bott:14013075
Rubix:2517315




Documents
Product details : BOTT DOUBLE SPRING CLIPS 6MM PACK OF 5 14013075
perfo double spring clip 6-9mm. Steel construction with fast and secure perfolock clip on design with metal spring clip for holding items. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 60x20x60mm
Perfo Double Spring, 6-9 mm
Technical specifications
Attributes
| Type | perfo double spring |
|---|---|
| Height | 60 mm |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Delivery usually within ( 11 ) days