GPC GIL47Z SINGLE SIDED BIN RACK - 47 BINS 285 X 930 1150
Single sided bin rack
See technical informationReferences
GPC Industries:GIL47Z
Rubix:386A6605
Manufacturer :GIL47Z


Technical specifications
| Type | gpc gil47z single sided bin rack - 47 bins 285 x 930 1150 |
|---|
Product details : GPC GIL47Z SINGLE SIDED BIN RACK - 47 BINS 285 X 930 1150
Complete with 32 x Size 2 (Red) Bins & 15 x Size 5 Bins (Blue)
Size 2 Bins L x W x H: 165 x 100 x 75mm
Size 3 Bins L x W x H: 175 x 120 x 100mm
Size 4 Bins L x W x H: 240 x 150 x 120mm
Size 5 Bins L x W x H: 235 x 150 x 130mm
Weight kg: 17
Strengths
Convenient for organisation
Applications
organises and stores inventory
Technical specifications
Attributes
| Type | gpc gil47z single sided bin rack - 47 bins 285 x 930 1150 |
|---|---|
| Height | 1150 mm |
| Width | 930 mm |
Show UNSPSC/ECL@SS
£ 301.67 excl. VAT
/ Each
£ 362.00 incl. VAT
- Delivery usually within ( 4 ) days