SPARTEX SUCDISB6065RDISPOSAL WITH INTERNAL PLASTIC BIN-650D RED
Accessory for workshop furniture Spartex
See technical informationReferences
Spartex:UK-SUCDISB6065R
Rubix:225A0792
Manufacturer :SUCDISB6065R


Technical specifications
| Type | spartex sucdisb6065rdisposal with internal plastic bin-650d red |
|---|
Product details : SPARTEX SUCDISB6065RDISPOSAL WITH INTERNAL PLASTIC BIN-650D RED
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 825mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Type | spartex sucdisb6065rdisposal with internal plastic bin-650d red |
|---|---|
| Height | 825 mm |
Show UNSPSC/ECL@SS
£ 307.15 excl. VAT
/ Each
£ 368.58 incl. VAT
- Delivery usually within ( 16 ) days