Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
FACOM HOOK CKS.57A
FACOM HOOK CKS.57A
Individual hook for flat keys
References
facom:
CKS.57A
rubix:
1237862
ean:
3148513414970
Technical specifications
Type
INDIVIDUAL HOOK FOR FLAT WRENCHES
See all Specifications
Product details
Technical specifications
Product details : FACOM HOOK CKS.57A
Wall-hanging system.
Technical specifications
Attributes
Logistic Weight
7
g
Packaged dimensions (D x W x H)
30
x
25
x
20
mm
Package weight
7
g
Type
INDIVIDUAL HOOK FOR FLAT WRENCHES
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.91
excl. VAT
/
Each
£
2.29
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSDINSERT7A5 250MM DEPTH DRAWER INSERT OPTION A
CUBIO LINO WORKTOP 2000x750x40mm
BOTT DOUBLE SPRING CLIPS 13MM PACK OF 5 14013079
SPARTEX SSBEETOP1565 BEECH WORKTOP
FACOM HOOK CK
BOTT LOUVRE PANEL RACK 12102092-11
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 200MM PACK OF 50 TS320
SPARTEX SSTLTTOP6065 TOOL TRAY WORKTOP
FACOM HOOK CKS.58A
SPARTEX SSTLTTOP9065 TOOL TRAY WORKTOP
SPARTEX SSDINSERT29A 200MM DEPTH DRAWER INSERT OPTION A
BOTT 41010193.16 2.0M CUBIO BENCH OH KIT 20-01
BOTT 21 PIECE PERFO ACCESSORY AND HOOK KIT 14031418
BOTT U HOLDER 32 X 100MM 14010034
SPARTEX SSDINSERT62D 200MM DEPTH DRAWER INSERT OPTION D