BOTT VERSO MULTIPLEX WORKTOP-1050MM (W) X 600MM (D) X 30MM (T)

Verso worktop

See technical informationSee documents
References
Bott:41201150.08
Rubix:80530966
brand logo
Technical specifications
Typebott verso multiplex worktop-1050mm (w) x 600mm (d) x 30mm (t)
Documents

Product details : BOTT VERSO MULTIPLEX WORKTOP-1050MM (W) X 600MM (D) X 30MM (T)


30mm thick Multiplex worktop surfaces. Easy clean with good surface resistance to water, oils and chemicals. Ideal for assembly and storage areas. A tough general duty top suitable for most workplace applications

Technical specifications


Attributes
Typebott verso multiplex worktop-1050mm (w) x 600mm (d) x 30mm (t)
Show UNSPSC/ECL@SS
£ 139.24 excl. VAT
/ Each
£ 167.09 incl. VAT
  • Delivery usually within ( 16 ) days