Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
JIFFY PADDED BAGS SIZE 2 196X285 2004072 PACK OF 100
JIFFY PADDED BAGS SIZE 2 196X285 2004072 PACK OF 100
Office supply Proton Packaging
References
proton packaging:
2004072
rubix:
1359875
Product details
Technical specifications
Product details : JIFFY PADDED BAGS SIZE 2 196X285 2004072 PACK OF 100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.43
excl. VAT
/
Each
£
90.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DYMO D1 TAPE 12MM WHITE ON CLEAR S0720600
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 YELLOW PACK OF 10
SPARTEX 1004EDGE3535021000 EDGE GUARD PROTECTORS 35X35X2X1000MM PK50
SPARTEX 400006150015/200 FOAM ROLL WHITE 1500MM X 1.5MM X 200M
BEAVERSWOOD MAGNETIC ADHESIVE STRIP 13MM X 30M MSSA/13
BEAVERS SELF ADHESIVE BLACK DOCUMENT POCKET ID 310 X 215MMCAP4HBK/10
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 15 X 80MM PACK OF 100 AL18
3M 954625 DOUBLE COATED POLY FOAM TAPE WHITE 25MMX66M 1.1MM
BEAVERSWOO SELF ADHESIVE GREEN DOCUMENT POCKET ID 310 X 220MMCAP4VG/10
PROTONPACK JIFFY PADDED BAGS SIZE 5 247X387MM 2004075 PACK OF 100
BEAVERSWOO SELF ADHESIVE BLUE DOCUMENT POCKET ID 310 X 220MMCAP4VB/10
SPARTEX 4006PTA6 DOC ENCLOSED ENVELOPE A6 PRINTED 158x110MM PK1000
SPARTEX 1004EDGE5050031000 EDGE GUARD PROTECTORS 50X50X3X1000MM PK50
SPARTEX 4010HVY POLYTHENE SHEETING 1/4M X 25M BUILDERS ROLL
SPARTEX 40101/2100 POLYTHENE SHEETING 1/2M X 100M M/DUTY