Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
PROTONPACK JIFFY PADDED BAGS SIZE 5 247X387MM 2004075 PACK OF 100
PROTONPACK JIFFY PADDED BAGS SIZE 5 247X387MM 2004075 PACK OF 100
Padded Bags
References
proton packaging:
2004075 PK100
rubix:
2024859
Technical specifications
Type
padded bag
Product details
Technical specifications
Product details : PROTONPACK JIFFY PADDED BAGS SIZE 5 247X387MM 2004075 PACK OF 100
Technical specifications
Attributes
Type
padded bag
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.41
excl. VAT
/
Each
£
186.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BEAVERSWOO MAGNETIC RED DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HR/10
SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50
BEAVERSWOO MAGNETIC SELF ADHESIVE STRIP 25MM X 10MMSSA/25
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 15 X 80MM PACK OF 100 AL18
BEAVERSWOO SELF ADHESIVE BLUE DOCUMENT POCKET ID 310 X 220MMCAP4VB/10
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 BLUE PACK OF 10
BEAVERS MAGNETIC BLACK DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VBK/10
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 RED PACK OF 10
SPARTEX 400606DL DOCUMENT ENCLOSED ENVELOPES DL PLAIN 122x225MM PK1000
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 80MM PACK OF 100 AL38
SPARTEX 1004EDGE3535022000 EDGE GUARD PROTECTORS 35X35X2X2000MM PK 25
CLR OPEN TOP BAG 229X300 PK500 L1-223
SPARTEX 40102/450 POLYTHENE SHEETING 2/4M X 50M M/DUTY
DYMO D1 TAPE 24MM BLACK ON WHITE S0720930
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HY/10