BOTT 16925212.24 VERSO DRAWER CABINET 1050MMX550MMX800MM+5XDRAWERS
Drawer cabinet Bott
See technical informationReferences
Bott:16925212.24
Rubix:214A7084

Product details : BOTT 16925212.24 VERSO DRAWER CABINET 1050MMX550MMX800MM+5XDRAWERS
verso drawer cabinet 1050mm x 550mm x 800mm with 5 x drawers. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. The verso drawer cabinet range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 175mm, 1 x 175mm, 1 x 175mm high drawers.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Type | static cabinets |
| Colour | red |
Show UNSPSC/ECL@SS
£ 669.56 excl. VAT
/ Each
£ 803.47 incl. VAT
- Delivery usually within ( 16 ) days