BOTT 16927054.16MOB DRAW CAB 1050X600X980& 6DRAW AND MPX WORKTOP


Drawer cabinet Bott

References
bott:16927054.16
rubix:214A7631
brand logo
brand logo
Technical specifications
Height980 mm
Width1050 mm
Depth600 mm
See all Specifications

Product details : BOTT 16927054.16MOB DRAW CAB 1050X600X980& 6DRAW AND MPX WORKTOP


verso mobile drawer cabinet 1050mm x 550mm x 980mm with 6 x drawers and a 30mm mpx worktop. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. Supplied with: 1 x 100mm, 1 x 100mm, 1 x 100mm, 1 x 125mm, 1 x 125mm, 1 x 175mm high drawers with 50KG U.D.L capacity per drawer. verso drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All verso mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.

Technical specifications


Attributes
Height980 mm
Width1050 mm
Depth600 mm
Typemobile cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 1,014.51 excl. VAT
/ Each
£ 1,217.41 incl. VAT
  • Usually arrives within 14 working days