Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Industrial and warehouse shelving
Light and medium duty shelving
SSD VS600211860WMHD SHELVING 1800X2100X600 & 4 SHELVES
SSD VS600211860WMHD SHELVING 1800X2100X600 & 4 SHELVES
Light and medium duty shelving Rubix-UK
References
rubix-uk:
VS600211860WM
rubix:
256A7883
Technical specifications
Number of levels
4
Height
1800
mm
Length
2100
mm
See all Specifications
Product details
Technical specifications
Product details : SSD VS600211860WMHD SHELVING 1800X2100X600 & 4 SHELVES
Technical specifications
Attributes
Number of levels
4
Height
1800
mm
Length
2100
mm
Depth
600
mm
Load
600
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
364.49
excl. VAT
/
Each
£
437.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 SHELVING 1980 X 1800 X 600MM SX024GW
LONGSPAN LITE LLSK301GUGT STARTER BAY - 3 LEVELS 2400X1500X450
LONGSPAN LITE LLEK202GUGT EXTENSION BAY - 3 LEVELS 2100X1800X450
LONGSPAN LITE LLSK121GUGT STARTER BAY - 3 LEVELS 1800X1500X900
LONGSPAN LITE LLEK312GUGT EXTENSION BAY - 3 LEVELS 2400X1800X600
MRSC06RD MAILROOM SORTING UNIT - 6 COMPARTMENTS 1067 X 381 X 554 RED
LINK 51 SHELVING 1980 X 1200 X 450MM ESX005GT
MORESECURE SHELVING 1980 X 1800 X 600MM ESX024GT
GPC BGS0605Z MAMMOTH GALVANISED SHELVING - 3 SHELVES 600 X 1000 1800
SSD GA300181245WMHD SHELVING 1800X1200X450 & 4 SHELVES
SSD VS400181860WMHD SHELVING 1800X1800X600 & 4 SHELVES
MRSC24GY MAILROOM SORTING UNIT - 24 COMPARTMENTS 1067 X 381 X 1067 GRE
MRSC18RD MAILROOM SORTING UNIT - 18 COMPARTMENTS 1067 X 381 X 1067 RED
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101023.51V
BOTT ADDITIONAL SHELF 16926915.51