Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 16926370.19 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 16926370.19 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
Swing-door cabinet Bott
References
bott:
16926370.19
rubix:
214A7262
Technical specifications
Height
1130
mm
Width
525
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926370.19 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
Verso Cupboard with Lectern Top Complete with internal drawer and shelf.
Technical specifications
Attributes
Height
1130
mm
Width
525
mm
Depth
550
mm
Colour
Grey
Type
Standard Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
414.66
excl. VAT
/
Each
£
497.59
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021096.24V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR
LINK 51 CUBE LOCKER GREY DOOR 300 X 300 X 300MM
BOTT 16926656.24SHELF CPBD 1300X550X2000+4 DRAWERS&3 SHELVES
BOTT 40014058.16V CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD
BOTT 40012077.24V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40014056.19V CUBIO SMFS-13512-1 WINDOW DOOR CUPBOARD
BOTT 40013047.77V CUBIO CUPBOARD
BOTT 16926202.16 VERSO SHELF CUPBOARD 1050X350X600 WITH 1
BOTT 40022085.19V CUBIO SMF-13610-3S 1D KITTED CUPD
BOTT 16926111.16 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVES
BOTT 40012078.77V CUBIO CUPBOARD
BOTT 40031079.19V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT SHELF CUPBOARD 525 X 350 X 1000MM 16926014.11
BOTT 40014066.24V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926072.11 CUBD 525X350X1000+WDW DR+2 SHELF-LGHT GRY / BL