Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
LINK 51 CUBE LOCKER GREY DOOR 300 X 300 X 300MM
LINK 51 CUBE LOCKER GREY DOOR 300 X 300 X 300MM
Cube Lockers
References
moresecure:
U1212A01GUGU
rubix:
1253719
Technical specifications
Number of doors
1
Height
300
mm
Width
300
mm
See all Specifications
Product details
Technical specifications
Product details : LINK 51 CUBE LOCKER GREY DOOR 300 X 300 X 300MM
Versatile and compact all cube lockers, use as solo lockers or bolt together to form a unit.
Strengths
Popular for personal effects and bags
Fitted with a cam lock and supplied with keys
Technical specifications
Attributes
Number of doors
1
Height
300
mm
Width
300
mm
Depth
300
mm
Colour
grey
Type
cube locker
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.63
excl. VAT
/
Each
£
66.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40022066.19V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
800MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT
BOTT 40013048.19V CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022047.16V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMF-13610-3S 1D KITTED CUPBOARD 40022085.11V
BOTT 40021101.19V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40013053.19V CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40031079.19V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 40014053.24V CUBIO SMF-13520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40021067.24V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR
BOTT VERSO 525 X 350 X 800H CUPBOARD MD 2S 16926710.11
BOTT 40022090.16V CUBIO SMF-13620-1W 2S MINI WKSHOP WITH PERFO DR
BOTT 40021204.19V CUBIO SMF-10620-1W 9S MINI WORKSHOP
BOTT 40020001.24V CUBIO SL-866-2.1 COMBINATION CABINET
RAACO 132091 34 DRAWER CABINET C9-34