Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031079.19V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
BOTT 40031079.19V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
Swing-door cabinet Bott
References
bott:
40031079.19V
rubix:
214A8348
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031079.19V CUBIO PERFO WALL CUPD 650X325X700 1 SHF
Perfo wall cupboard with galvanised shelf and perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
300
mm
Colour
Grey
Type
Wall Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.26
excl. VAT
/
Each
£
381.91
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021109.19V CUBIO SMF-10620-1.10 KITTED CUPBOARD
FACOM JLS3-MBSPP JLS3 BASE UNIT SOLID DOORS
BOTT PERFO WALL CUPBOARD HOUSING WITH SHELF 40031068.11V
BOTT 40022084.19V CUBIO SMF-13610-2S 2D KITTED CUPD
BOTT 40301029.16V HEAVY DUTY SMV-10612-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40019120.77V CUBIO CUPBOARD
BOTT 40021203.16V CUBIO SMF-10610-1S 3D KITTED CUPD
BOTT 40022059.19V CUBIO SMFS-13616-1 WINDOW DOOR CUPBOARD
BOTT 16926071.19 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 40021067.19V CUBIO SMLF-10620 CUPD HOUSING WITH PERFO DOOR
BOTT CUPBOARD 2000 X 1050 X 650MM 40021108.11V
BOTT 40020111.16V CUBIO SMF-8610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926108.19 VERSO SHELF CUPBOARD 800X350X800 WITH 2 SHELVES
BOTT 16926071.24 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 40013053.24V CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR