BOTT 16926452.16 VERSO KITTED CBOARD 800 (W)X550 (D)X1000 (H)


Tray cabinet Bott

References
bott:16926452.16
rubix:214A7281
brand logo
brand logo
Technical specifications
TypeStandard Cupboards
Height1000 mm
Width800 mm
See all Specifications

Product details : BOTT 16926452.16 VERSO KITTED CBOARD 800 (W)X550 (D)X1000 (H)


Verso kitted cupboard 800mm (W) x 550mm (D) x 1000mm (H), constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock, 1 x 125mm 60kg U.D.L capacity drawer and 2 x galvanised steel shelves with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7035 light grey door and drawer fronts.

Technical specifications


Attributes
TypeStandard Cupboards
Height1000 mm
Width800 mm
Depth550 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 436.00 excl. VAT
/ Each
£ 523.20 incl. VAT
  • Usually arrives within 14 working days