BOTT CUBIO LOUVRE WALL CUPBOARD HOUSING 40031056.11V


cubio cupboard with louvre backpanel WxDxH: 1050x325x700mm RAL 7035/5010

References
bott:40031056.11V
rubix:2599174
ean:4049751387967
brand logo
brand logo
Technical specifications
Typebin cupboard
Height700 mm
Width1050 mm
See all Specifications

Product details : BOTT CUBIO LOUVRE WALL CUPBOARD HOUSING 40031056.11V


cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with louvre backpanel. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x325x700mm

Technical specifications


Attributes
Typebin cupboard
Height700 mm
Width1050 mm
Depth325 mm
Model40031056
Colourblue
Show UNSPSC/ECL@SS
£ 332.41 excl. VAT
/ Each
£ 398.89 incl. VAT
  • Usually arrives within 14 working days