BOTT 16926554.16 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
Verso shelf cboard
See technical informationReferences
Bott:16926554.16
Rubix:214A7332

Product details : BOTT 16926554.16 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
Verso kitted cupboard constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock, 2 x 60kg U.D.L capacity drawer and 1 x galvanised steel shelf with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7035 light grey door and drawer fronts.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Colour | grey |
| Height | 1000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 699.30 excl. VAT
/ Each
£ 839.16 incl. VAT
- Delivery usually within ( 16 ) days