BOTT 16926452.19 VERSO KITTED CBOARD 800 (W)X550 (D)X1000 (H)
Verso kitted cboard
See technical informationReferences
Bott:16926452.19
Rubix:214A7282

Product details : BOTT 16926452.19 VERSO KITTED CBOARD 800 (W)X550 (D)X1000 (H)
Verso kitted cupboard 800mm (W) x 550mm (D) x 1000mm (H), constructed of reinforced welded steel housing. Complete with plain door 925mm (H) fitted with 3 point lock, 1 x 125mm 60kg U.D.L capacity drawer and 2 x galvanised steel shelves with 60kg U.D.L capacity. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door and drawer fronts.
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Colour | grey |
| Height | 1000 mm |
| Width | 800 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 460.30 excl. VAT
/ Each
£ 552.36 incl. VAT
- Delivery usually within ( 16 ) days