cubio cupboard with louvre backpanel & 33 piece bin kit WxDxH: 1050x325x700mm RAL 7035/5010
Type | Bin Cupboard |
---|---|
Height | 700 mm |
Width | 1050 mm |
Type | Bin Cupboard |
---|---|
Height | 700 mm |
Width | 1050 mm |
Depth | 325 mm |
Model | 40031057 |
Colour | Blue |
Usually arrives within 14 working days