cubio cupboard louvre door louvre back 2 shelves 81 bin WxDxH: 1050x650x2000mm RAL 7035/5010
Type | Bin Cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Type | Bin Cupboard |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021130 |
Colour | Blue |
Usually arrives within 14 working days