Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Changing rooms
Wardrobe
BOTT 16926579.241050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
BOTT 16926579.241050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
Wardrobe Bott
References
bott:
16926579.24
rubix:
214A7375
Technical specifications
Type
Standard Cupboards
Height
2000
mm
Width
1050
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926579.241050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
PPE & janitorial mid-partition cupboard with plain doors and 4 galvanised steel shelves, with 60kg U.D.L. load capacity per shelf. Constructed of sheet steel with a powder coated finish in RAL 5010. Supplied with 1 hanging rail.
Technical specifications
Attributes
Type
Standard Cupboards
Height
2000
mm
Width
1050
mm
Depth
550
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
810.22
excl. VAT
/
Each
£
972.26
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926555.161050X550X1000MID-PARTITION PPE&JANIT CUBD&4 SHELF
LINK 51 5 DOOR BLUE LOCKER NEST OF 2 M12225GUCF00
SPARTEX SB1890463BXX PPE CUPBOARDS 1800.900.460 BLUE
SPARTEX SR1812464BXX PPE CLOTHING CUPBOARDS 1800.1200.460 BLUE
LINK 51 2 DOOR GREY LOCKER M12512GUGU00
BOTT 16926582.161050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
BOTT 16926556.19 VERSO KITTED CUBD 1050 X 550 X 1000 AND 4 DRAWERS
BOTT 16926558.161050X550X1000PPE&JANIT CUBD+2 SHELF+8 DRAW
BOTT 16926765.16 1050X550X1000PPE&JANIT CUBD+2 SHELF+8 DRAW
SPARTEX SR1860461BXX PPE CLOTHING CUPBOARDS 1800.610.460 BLUE
SPARTEX SC181246ZRXX CLOTHING CUPBOARD 1800.1200.460 RED
BOTT 16926582.241050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
BOTT 16926555.191050X550X1000MID-PARTITION PPE&JANIT CUBD&4 SHELF
LINK 51 1 DOOR BLUE LOCKER 300 X 300MM M12211GUCF00
BOTT 16926350.19 525X550X2000 PPE&JANITORIAL CPBD+1 SHELF