BOTT 16927061.19 1050X550X965 MOB COMBI CUBD 1DRAW 1CUBD TOP TRAY


Drawer cabinet Bott

References
bott:16927061.19
rubix:214A7653
brand logo
brand logo
Technical specifications
Height965 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16927061.19 1050X550X965 MOB COMBI CUBD 1DRAW 1CUBD TOP TRAY


verso mobile combination cupboard 1050mm x 550mm x 965mm with 2 x drawers, 1 x 500mm high cupboard and a top tray & mat. Constructed of sheet steel with a hard wearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. Supplied with: 1 x 100mm, 1 x 100mm high drawers with 50KG U.D.L capacity per drawer. verso drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. Cupboard complete with 1 x galvanised shelf with 60KG U.D.L load capacity. All verso mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.

Technical specifications


Attributes
Height965 mm
Width1050 mm
Depth550 mm
TypeMobile Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 644.29 excl. VAT
/ Each
£ 773.15 incl. VAT
  • Usually arrives within 14 working days