• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT CUBIO CABINET 40010001.11V MODEL A 1X150MM DRAWERS 525MM DEEP

BOTT CUBIO CABINET 40010001.11V MODEL A 1X150MM DRAWERS 525MM DEEP


Drawer cabinet Bott

References
bott:40010001.11V
rubix:80983557
brand logo
brand logo

Product details
Technical specifications

Product details : BOTT CUBIO CABINET 40010001.11V MODEL A 1X150MM DRAWERS 525MM DEEP


Technical specifications


Attributes
No attributes to display for this product
£ 326.13 excl. VAT
/ Each
£ 391.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BOTT 40020011.16V CUBIO SL-867-3.1 DRAWER CABINETBOTT 16927060.24 1050X600X980 MOB COMBI CUBD 2DRAW 1CUBD MPX TOPBOTT 40402035.16V CUBIO SLR-668-6.1 MOB DRAW CAB+TOP TRAY & MATBOTT 40018031.19V CUPBOARDBOTT 40012017.24V CUBIO SL-858-5.1 DRAWER CABINETSPARTEX SUN7890652MG UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM GRNBOTT 40011046.77V CUBIO DRAWER CABINETBOTT DRAWER CABINET 1200 X 1050 X 750MM 40029031.11VBOTT CUBIO SL-866-2.1 COMBINATION CABINET 40020001.11VBOTT 16925229.24 VERSO DRAWER CABINET 1050MMX550MMX900MM+7XDRAWERSSPARTEX SXDR04021SXX SINGLE DRAWER 220X420X420 BLUEBOTT 16927054.19MOB DRAW CAB 1050X600X980& 6DRAW AND MPX WORKTOPBOTT 16925112.19 VERSO DRAWER CABINET 800MMX550MMX800MM+5XDRAWERSBOTT 16925133.19 VERSO DRAWER CABINET 800MMX550MMX900MM+8XDRAWERSBOTT 40019071.24V CUBIO SL-6612-8.1 DRAWER CABINET

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories