BOTT 40012011.24V CUBIO SL-857-4.1 COMBINATION CABINET


Drawer cabinet Bott

References
bott:40012011.24V
rubix:214A7801
brand logo
brand logo
Technical specifications
Height700 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012011.24V CUBIO SL-857-4.1 COMBINATION CABINET


Cubio SL-857-4.1 Drawer Cabinet 800mm (w) x 525mm (d) x 700mm (h) with 4 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.

Technical specifications


Attributes
Height700 mm
Width800 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 771.96 excl. VAT
/ Each
£ 926.35 incl. VAT
  • Usually arrives within 14 working days