BOTT 16927100.16 1050X600X980MAINT TROLLEY 10XDRAW &A LINO WTOP


Drawer cabinet Bott

References
bott:16927100.16
rubix:214A7655
brand logo
brand logo
Technical specifications
Height980 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16927100.16 1050X600X980MAINT TROLLEY 10XDRAW &A LINO WTOP


verso maintenance trolley 1050mm x 550mm x 980mm with 10 x drawers and a 30mm lino worktop. Constructed of reinforced, welded sheet steel housings with a hard wearing light grey (RAL 7035) powder coated finish. All verso maintenance trolleys are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg. Supplied with 1 x 100mm, 1 x 100mm, 1 x 175mm, 1 x 175mm, 1 x 175mm, 1 x 100mm, 1 x 100mm, 1 x 175mm high drawers.

Technical specifications


Attributes
Height980 mm
Width1050 mm
Depth550 mm
Typemobile cabinets
Colourgrey
Show UNSPSC/ECL@SS
£ 1,316.73 excl. VAT
/ Each
£ 1,580.08 incl. VAT
  • Usually arrives within 14 working days