Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 16927122.19 1050X550X965 TROLLEY+5 DRAW 1XCUBD+TP TRAY+MAT
BOTT 16927122.19 1050X550X965 TROLLEY+5 DRAW 1XCUBD+TP TRAY+MAT
Drawer cabinet Bott
References
bott:
16927122.19
rubix:
214A7671
Technical specifications
Height
965
mm
Width
1050
mm
Depth
550
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16927122.19 1050X550X965 TROLLEY+5 DRAW 1XCUBD+TP TRAY+MAT
Mobile combi cabinet . Includes 2 x 100, 3x 175mm high drawers with blocking and 1x 725mm cupboard with adjustable galvanised shelf. 50kg UDL per drawer and shelf.
Technical specifications
Attributes
Height
965
mm
Width
1050
mm
Depth
550
mm
Type
Mobile Cabinets
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
858.63
excl. VAT
/
Each
£
1,030.36
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40030093.77V CUBIO DRAWER CABINET
BOTT 40020120.24V CUBIO ASL-869-6.3 DRAWER CABINET
BOTT 16925237.24 VERSO COMBI CUPBOARD 1050X550X900 WITH 2XDRAWERS
SPARTEX SUC986065EMG MOBILE 6 DRAW 4X100MM 1X150MM 1X200MM GRN
SPARTEX SUS829065ASG UNDER BENCH 4DRAW WITH STAND 1X100MM 3X150MM GRN
BOTT 40028029.16V CUBIO SL-8710-8.3 DRAWER CABINET
SPARTEX SUC989065VMG MOBILE EUROSLIDE 7 DRAWER 7X100MM GREEN
SPARTEX SUC18290754R 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D RED
BOTT 40012013.19V CUBIO SL-858-3.1 DRAWER CABINET
SPARTEX SUC986065VMR MOBILE EUROSLIDE 7 DRAWER 7X100MM RED
BOTT CUBIO SL-6610-6.1 DRAWER CABINET 40019059.11V
BOTT 40020067.77V CUBIO DRAWER CABINET
BOTT CUBIO CABINET 40010005.11V MODEL B 2X150MM DRAWERS 525MM DEEP
BOTT 16925217.19 VERSO DRAWER CABINET 1050MMX550MMX900MM+5XDRAWERS
BOTT 40012021.16V CUBIO SL-858-7.1 DRAWER CABINET