BOTT 16925237.24 VERSO COMBI CUPBOARD 1050X550X900 WITH 2XDRAWERS


Drawer cabinet Bott

References
bott:16925237.24
rubix:214A7103
brand logo
brand logo
Technical specifications
Height900 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16925237.24 VERSO COMBI CUPBOARD 1050X550X900 WITH 2XDRAWERS


verso combination cupboard 1050mm x 550mm x 900mm with 2 x drawers. Constructed of sheet steel with a hard wearing light grey / red (RAL 7035/3004) powder coated finish. The verso combination cupboard range comes complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1 x 125mm, 1 x 175mm high drawers. A 500mm high cupboard with 1 x galvanised steel shelf with 60KG U.D.L load capacity.

Technical specifications


Attributes
Height900 mm
Width1050 mm
Depth550 mm
TypeStatic Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 588.45 excl. VAT
/ Each
£ 706.14 incl. VAT
  • Usually arrives within 14 working days