VERSO COMPUTER UNIT 1050X550X1130H RAL7035/RAL7016 ANTHRACITE GREY


IT cabinet Bott

References
bott:16928021.19
rubix:81326513
brand logo
brand logo
Technical specifications
Typecomputer cabinets
Height1130 mm
See all Specifications

Product details : VERSO COMPUTER UNIT 1050X550X1130H RAL7035/RAL7016 ANTHRACITE GREY


Verso computer cupboard 1050mm x 550mm x 1130mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish, with a 770mm high lockable cupboard with 1 full depth shelf and lockable slide out keyboard drawer.

Technical specifications


Attributes
Typecomputer cabinets
Height1130 mm
Width1050 mm
Depth550 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 518.99 excl. VAT
/ Each
£ 622.79 incl. VAT
  • Usually arrives within 14 working days