Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
IT cabinet
BOTT 16928001.19 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
BOTT 16928001.19 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
IT cabinet Bott
References
bott:
16928001.19
rubix:
81326510
ean:
5039350097960
Technical specifications
Height
1650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16928001.19 VERSO COMPUTER CUPBOARD 650 X550 X1650 +1 SHELF
Technical specifications
Attributes
Height
1650
mm
Width
650
mm
Depth
550
mm
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
521.92
excl. VAT
/
Each
£
626.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX STWS986045UX FLAT TOP COMPUTER STATION 980.600.450 LIGHT BLUE
SPARTEX STWD989245GX OOR FLAT TOP COMPUTER STATION 980.920.450 WITHOUT
SPARTEX SEMONARMFSAX MONITOR ARM ONLY (POWDER COATED L/Grey) L/Grey
BOTT 16912350.19V VERSO 500W LAPTOP CUPBOARD
SPARTEX STDM989245UX R FLAT TOP COMPUTER STATION 980.920.450 WITH MONI
BOTT 16928000.19 COMPUTER CUBD 650X550X1000+SHELF & KEYBOARD DRAW
BOTT 16928000.24 COMPUTER CUBD 650X550X1000+SHELF & KEYBOARD DRAW
Q16928001.19 COMPUTER CUPBOARD 1 ADJ HEIGHT STEEL SHELF (75KG U.D.L.)
BOTT 16928021.16COMP CUBD 1050X550X1130& SHELF & KEYBOARD DRAW
SPARTEX STWD989245RX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITHOU
SPARTEX STWD989245UX LAT TOP COMPUTER STATION 980.920.450 WITHOUT MONI
VERSO COMPUTER UNIT 1050X550X1130H RAL7035/RAL7016 ANTHRACITE GREY
SPARTEX STWD989245BX DOOR FLAT TOP COMPUTER STATION 980.920.450 WITHOU
SPARTEX STWD989245YX OR FLAT TOP COMPUTER STATION 980.920.450 WITHOUT
SPARTEX STWS986045BX DOOR FLAT TOP COMPUTER STATION 980.600.450 BLUE