BOTT 16929213.19ECO LECTERN CUBD 1050X550X1130& 2SHELF& 1DRAWER


Desk Bott

References
bott:16929213.19
rubix:214A7759
brand logo
brand logo
Technical specifications
TypeEconomy Cupboards - Wall & Floor Mounted
Height1130 mm
See all Specifications

Product details : BOTT 16929213.19ECO LECTERN CUBD 1050X550X1130& 2SHELF& 1DRAWER


verso economy lectern cupboard 1050mm x 550mm x 1130mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. With 2 x 925mm plain doors fitted with a 3 point lock. Supplied with 2 galvanised steel shelves w

Technical specifications


Attributes
TypeEconomy Cupboards - Wall & Floor Mounted
Height1130 mm
Width1050 mm
Show UNSPSC/ECL@SS
£ 493.55 excl. VAT
/ Each
£ 592.26 incl. VAT
  • Usually arrives within 14 working days