Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Desk
BOTT 16929212.16ECO LECTERN CUBD 1050X550X1130& 1SHELF & 2DRAW
BOTT 16929212.16ECO LECTERN CUBD 1050X550X1130& 1SHELF & 2DRAW
Desk Bott
References
bott:
16929212.16
rubix:
214A7755
Technical specifications
Type
Economy Cupboards - Wall & Floor Mounted
Height
1130
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16929212.16ECO LECTERN CUBD 1050X550X1130& 1SHELF & 2DRAW
verso economy lectern cupboard 1050mm x 550mm x 1130mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. With 2 x 1000mm plain doors fitted with a 3 point lock. Supplied with 1 galvanised steel shelf wi
Technical specifications
Attributes
Type
Economy Cupboards - Wall & Floor Mounted
Height
1130
mm
Width
1050
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
497.60
excl. VAT
/
Each
£
597.12
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16929216.11 VERSO ECONOMY LECTERN UNIT 1050X550X2000MM GREY/BLUE
BOTT 16929214.24ECO LECTERN CUBD 1050X550X1130& 2SHELF& 2DRAW
BOTT 16929222.16ECO LECTERN CUBD 1050X550X1000& 1SHELF & 2DRAW
BOTT 16929213.16ECO LECTERN CUBD 1050X550X1130& 2SHELF& 1DRAWER
BOTT 16929215.16 VERSO ECONOMY CUPBOARD 1050X550X2000+4 SHELVES
BOTT 16929214.16ECO LECTERN CUBD 1050X550X1130& 2SHELF& 2DRAW
BOTT 16929215.19 VERSO ECONOMY CUPBOARD 1050X550X2000+4 SHELVES
BOTT 16929024.16ECO LECTERN CUBD 525X550X1130& 1SHELF & 1DRAWER
BOTT 16929215.11 VERSO ECONOMY CUPBOARD
BOTT 16929214.19ECO LECTERN CUBD 1050X550X1130& 2SHELF& 2DRAW
BOTT 16929024.19ECO LECTERN CUBD 525X550X1130& 1SHELF & 1DRAWER
BOTT 16929212.11 VERSO ECON CUPBOARD 1050 X 550 X 1130MM 1S 2D LEC
BOTT 16929220.11 VERSO INFO STATION 1000X550X2000H
BOTT 16926470.11 VERSO 800 X 550 X 1130MM LECT CUPBOARD 1S 1D
BOTT 16929024.24ECO LECTERN CUBD 525X550X1130& 1SHELF & 1DRAWER